- Separable Inner Ring Bearing Design
- Single Row
- Round Bore
- 50 mm Inside Diameter
- 90 mm Outside Diameter
| I.D. | 50 mm |
| Inner Ring Width | 20 mm |
| Capacity | Standard |
| Outer Ring | Two Ribbed Outer Ring |
| Material | Hardened Alloy Steel |
| Enclosure | Open |
| Precision Level | ISO Class 0 |
| Static Load Rating [Max] | 17600 lbf |
| Temperature Range [Max] | 250 °F |
| Cage Material | Composite Steel |
| Radial Internal Clearance | CN |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Inner Ring | One Ribbed Inner Ring |
| O.D. | 90 mm |
| Inner Ring Rib O.D. | 63.96 |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Opened End |
| Oil Hole | w/o Oil Hole |
| Inner Ring O.D. | 60.45 mm |
| Outer Ring Width | 20 mm |
| Outer Ring Rib I.D. | 76.66 |
| Fillet Radius | 1.52 mm |
| Bearing Design | Separable Inner Ring |
| Radial Internal Clearance Specification | Normal |
| Dynamic Load Rating | 14600 lbf |
| Origin | Cylindrical Roller Bearing |
| Weight | 1.307 LB |
| EAN or UPC | 4547359486292 |

