| Origin | Cylindrical Roller Bearing |
| O.D. | 62 mm |
| Fillet Radius | 1 mm |
| Radial Internal Clearance | CN |
| Oil Hole | w/o Oil Hole |
| Capacity | Standard |
| Bearing Design | Separable Inner Ring |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance Specification | Normal |
| End Type | Opened End |
| Outer Ring Width | 16 mm |
| Static Load Rating [Max] | 35100 N |
| Material | Hardened Alloy Steel |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Level | Standard |
| Cage Material | One-Piece Steel |
| Dynamic Load Rating | 35100 N |
| Limiting Speed | 3500 rpm |
| I.D. | 30 mm |
| Weight | 0.522 LB |
| EAN or UPC | 4547359102499 |

