NTN Bearing Corp.
MLECH7012HVDUJ74S
Sealed Single Row Hybrid Angular Contact Ball Bearing
Item #103644118
- Round Bore
- Hybrid Angular Contact Ball Bearing
- 60 mm Inside Diameter
- 95 mm Outside Diameter
- 36 mm Width
| Temperature Range [Min] | -40 °F |
| No. in Set | Duplex Set |
| I.D. | 60 mm |
| Ball Material | Ceramic |
| Precision Level | ISO Class 4 |
| Bearing Type | Angular Contact Ball Bearing |
| Seal Type | Non-Contact Seals |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 18 mm |
| O.D. | 95 mm |
| Contact Angle | 25° |
| Fillet Radius | 1.1 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Material | High Carbon Chrome Steel |
| Outer Ring Width | 18 mm |
| Snap Ring | No Snap Ring |
| Seal Material | Nitrile Rubber |
| Bore Type | Round Bore |
| Enclosure | Double Sealed |
| Weight | 0.0 LB |
| EAN or UPC | 3413521124082 |
