- Round Bore
- Angular Contact Ball Bearing
- 70 mm Inside Diameter
- 100 mm Outside Diameter
- 16 mm Width
| Seal Material | Nitrile Rubber |
| Bearing Type | Angular Contact Ball Bearing |
| Contact Angle | 25° |
| Material | High Carbon Chrome Steel |
| Snap Ring | No Snap Ring |
| Fillet Radius | 1 mm |
| O.D. | 100 mm |
| Rows of Balls | Single |
| Quadruple Row Width | 64 |
| Double Row Width | 32 |
| Load Center | 28 mm |
| Dynamic Load Rating | 5333 lbf |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Triple Row Width | 48 |
| Inch/Metric | Metric |
| Precision Level | ISO Class 4 |
| Static Load Rating [Max] | 722 lbf |
| Outer Ring Width | 16 mm |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Inner Ring Width | 16 mm |
| Seal Type | Non-Contact Seals |
| I.D. | 70 mm |
| Temperature Range [Min] | -40 °F |
| Enclosure | Double Sealed |
| Weight | 0.0 LB |
| EAN or UPC | 3413520688417 |

