Skip to content Skip to navigation menu
Sealed Single Row Angular Contact Ball Bearing

MLE71910CVDUJ74S

Sealed Single Row Angular Contact Ball Bearing
Item #113682138
  • Round Bore
  • Angular Contact Ball Bearing
  • 50 mm Inside Diameter
  • 72 mm Outside Diameter
  • 24 mm Width
Sealed Single Row Angular Contact Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Round Bore
  • Angular Contact Ball Bearing
  • 50 mm Inside Diameter
  • 72 mm Outside Diameter
  • 24 mm Width
Inch/Metric Metric
Outer Ring Width 12 mm
Fillet Radius 0.6 mm
Enclosure Double Sealed
Contact Angle 17°
I.D. 50 mm
Temperature Range [Min] -40 °F
Ball Material Steel
Rows of Balls Single
Bearing Type Angular Contact Ball Bearing
Material High Carbon Chrome Steel
Inner Ring Width 12 mm
Precision Level ISO Class 4
Temperature Range [Max] 250 °F
Seal Material Nitrile Rubber
Snap Ring No Snap Ring
No. in Set Duplex Set
Seal Type Non-Contact Seals
Bore Type Round Bore
O.D. 72 mm
Weight 0.0 LB
EAN or UPC 3413520621391
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison