- Round Bore
- Angular Contact Ball Bearing
- 40 mm Inside Diameter
- 62 mm Outside Diameter
- 12 mm Width
| Triple Row Width | 36 |
| Quadruple Row Width | 48 |
| O.D. | 62 mm |
| Temperature Range [Min] | -40 °F |
| Ball Material | Steel |
| Rows of Balls | Single |
| Inner Ring Width | 12 mm |
| Temperature Range [Max] | 250 °F |
| I.D. | 40 mm |
| Dynamic Load Rating | 1474 lbf |
| Enclosure | Double Sealed |
| Seal Material | Nitrile Rubber |
| No. in Set | Single Bearing |
| Outer Ring Width | 12 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Fillet Radius | 0.6 mm |
| Precision Level | ISO Class 4 |
| Static Load Rating [Max] | 704 lbf |
| Load Center | 18 mm |
| Material | High Carbon Chrome Steel |
| Inch/Metric | Metric |
| Seal Type | Non-Contact Seals |
| Bore Type | Round Bore |
| Double Row Width | 24 |
| Contact Angle | 25° |
| Snap Ring | No Snap Ring |
| Weight | 0.24 LB |
| EAN or UPC | 3413520584900 |

