
- Round Bore
- Angular Contact Ball Bearing
- 40 mm Inside Diameter
- 62 mm Outside Diameter
- 24 mm Width
Outer Ring Width | 12 mm |
Seal Type | Non-Contact Seals |
I.D. | 40 mm |
Seal Material | Nitrile Rubber |
Temperature Range [Max] | 250 °F |
Bore Type | Round Bore |
Precision Level | ISO Class 4 |
Fillet Radius | 0.6 mm |
Ball Material | Steel |
Material | High Carbon Chrome Steel |
Inch/Metric | Metric |
Inner Ring Width | 12 mm |
Enclosure | Double Sealed |
Temperature Range [Min] | -40 °F |
Bearing Type | Angular Contact Ball Bearing |
Contact Angle | 25° |
Snap Ring | No Snap Ring |
Rows of Balls | Single |
No. in Set | Duplex Set |
O.D. | 62 mm |
Weight | 0.0 LB |
EAN or UPC | 3413520621339 |
