
- Round Bore
- Angular Contact Ball Bearing
- 35 mm Inside Diameter
- 55 mm Outside Diameter
- 10 mm Width
Load Center | 11 mm |
Rows of Balls | Single |
Seal Material | Nitrile Rubber |
Outer Ring Width | 10 mm |
Precision Level | ISO Class 4 |
Quadruple Row Width | 40 |
O.D. | 55 mm |
Temperature Range [Min] | -40 °F |
Ball Material | Steel |
Bore Type | Round Bore |
Material | High Carbon Chrome Steel |
Snap Ring | No Snap Ring |
Fillet Radius | 0.6 mm |
Seal Type | Non-Contact Seals |
Static Load Rating [Max] | 701 lbf |
Inner Ring Width | 10 mm |
Inch/Metric | Metric |
Bearing Type | Angular Contact Ball Bearing |
Triple Row Width | 30 |
I.D. | 35 mm |
Temperature Range [Max] | 250 °F |
Contact Angle | 17° |
Enclosure | Double Sealed |
Double Row Width | 20 |
Dynamic Load Rating | 1148 lbf |
No. in Set | Single Bearing |
Weight | 0.165 LB |
EAN or UPC | 3413520584856 |
