- Round Bore
- Angular Contact Ball Bearing
- 25 mm Inside Diameter
- 42 mm Outside Diameter
- 9 mm Width
| No. in Set | Single Bearing |
| Triple Row Width | 27 |
| Seal Type | Non-Contact Seals |
| Enclosure | Double Sealed |
| Temperature Range [Min] | -40 °F |
| Load Center | 9 mm |
| Double Row Width | 18 |
| Rows of Balls | Single |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Material | High Carbon Chrome Steel |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Angular Contact Ball Bearing |
| Outer Ring Width | 9 mm |
| O.D. | 42 mm |
| Seal Material | Nitrile Rubber |
| Precision Level | ISO Class 4 |
| Static Load Rating [Max] | 695 lbf |
| Dynamic Load Rating | 968 lbf |
| I.D. | 25 mm |
| Fillet Radius | 0.3 mm |
| Contact Angle | 17° |
| Quadruple Row Width | 36 |
| Inner Ring Width | 9 mm |
| Inch/Metric | Metric |
| Weight | 0.09 LB |
| EAN or UPC | 3413520579036 |

