- Round Bore
- Angular Contact Ball Bearing
- 17 mm Inside Diameter
- 30 mm Outside Diameter
- 14 mm Width
| Snap Ring | No Snap Ring |
| No. in Set | Duplex Set |
| Ball Material | Steel |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Angular Contact Ball Bearing |
| Outer Ring Width | 7 mm |
| Enclosure | Double Sealed |
| I.D. | 17 mm |
| Seal Material | Nitrile Rubber |
| O.D. | 30 mm |
| Precision Level | ISO Class 4 |
| Contact Angle | 25° |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 0.3 mm |
| Seal Type | Non-Contact Seals |
| Bore Type | Round Bore |
| Inner Ring Width | 7 mm |
| Material | High Carbon Chrome Steel |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Weight | 0.0 LB |
| EAN or UPC | 3413520621155 |

