- Round Bore
- Angular Contact Ball Bearing
- 60 mm Inside Diameter
- 95 mm Outside Diameter
- 18 mm Width
| O.D. | 95 mm |
| I.D. | 60 mm |
| Inner Ring Width | 18 mm |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 717 lbf |
| Snap Ring | No Snap Ring |
| Outer Ring Width | 18 mm |
| Material | High Carbon Chrome Steel |
| Triple Row Width | 54 |
| Bearing Type | Angular Contact Ball Bearing |
| Load Center | 19 mm |
| Double Row Width | 36 |
| Quadruple Row Width | 72 |
| Temperature Range [Min] | -40 °F |
| Enclosure | Double Sealed |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Contact Angle | 17° |
| Ball Material | Steel |
| Seal Type | Non-Contact Seals |
| Rows of Balls | Single |
| Fillet Radius | 1.1 mm |
| No. in Set | Single Bearing |
| Precision Level | ISO Class 4 |
| Seal Material | Nitrile Rubber |
| Dynamic Load Rating | 5490 lbf |
| Weight | 0.0 LB |
| EAN or UPC | 3413520688288 |

