- Round Bore
- Angular Contact Ball Bearing
- 55 mm Inside Diameter
- 90 mm Outside Diameter
- 36 mm Width
| O.D. | 90 mm |
| No. in Set | Duplex Set |
| Contact Angle | 17° |
| Bearing Type | Angular Contact Ball Bearing |
| Rows of Balls | Single |
| Seal Material | Nitrile Rubber |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Ball Material | Steel |
| Material | High Carbon Chrome Steel |
| Enclosure | Double Sealed |
| Inner Ring Width | 18 mm |
| Outer Ring Width | 18 mm |
| I.D. | 55 mm |
| Seal Type | Non-Contact Seals |
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric |
| Fillet Radius | 1.1 mm |
| Precision Level | ISO Class 4 |
| Weight | 0.0 LB |
| EAN or UPC | 3413520688240 |

