- Round Bore
- Angular Contact Ball Bearing
- 40 mm Inside Diameter
- 68 mm Outside Diameter
- 15 mm Width
| Temperature Range [Max] | 250 °F |
| Double Row Width | 30 |
| Precision Level | ISO Class 4 |
| Seal Material | Nitrile Rubber |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| Load Center | 15 mm |
| Material | High Carbon Chrome Steel |
| Contact Angle | 17° |
| Static Load Rating [Max] | 705 lbf |
| O.D. | 68 mm |
| Inch/Metric | Metric |
| Inner Ring Width | 15 mm |
| Rows of Balls | Single |
| Seal Type | Non-Contact Seals |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Angular Contact Ball Bearing |
| No. in Set | Single Bearing |
| Triple Row Width | 45 |
| Outer Ring Width | 15 mm |
| Fillet Radius | 1 mm |
| Quadruple Row Width | 60 |
| Enclosure | Double Sealed |
| I.D. | 40 mm |
| Dynamic Load Rating | 2475 lbf |
| Ball Material | Steel |
| Weight | 0.408 LB |
| EAN or UPC | 3413520548827 |

