Skip to content Skip to navigation menu
Sealed Single Row Angular Contact Ball Bearing

MLE7006HVDUJ84S

Sealed Single Row Angular Contact Ball Bearing
Item #113682337
  • Round Bore
  • Angular Contact Ball Bearing
  • 30 mm Inside Diameter
  • 55 mm Outside Diameter
  • 26 mm Width
Sealed Single Row Angular Contact Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Round Bore
  • Angular Contact Ball Bearing
  • 30 mm Inside Diameter
  • 55 mm Outside Diameter
  • 26 mm Width
Seal Type Non-Contact Seals
I.D. 30 mm
Bore Type Round Bore
No. in Set Duplex Set
Temperature Range [Min] -40 °F
Fillet Radius 1 mm
Bearing Type Angular Contact Ball Bearing
Temperature Range [Max] 250 °F
Snap Ring No Snap Ring
Inner Ring Width 13 mm
O.D. 55 mm
Seal Material Nitrile Rubber
Enclosure Double Sealed
Ball Material Steel
Inch/Metric Metric
Outer Ring Width 13 mm
Rows of Balls Single
Precision Level ISO Class 4
Material High Carbon Chrome Steel
Contact Angle 25°
Weight 0.0 LB
EAN or UPC 3413520619657
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison