
- Round Bore
- Angular Contact Ball Bearing
- 20 mm Inside Diameter
- 42 mm Outside Diameter
- 12 mm Width
Material | High Carbon Chrome Steel |
Contact Angle | 25° |
Ball Material | Steel |
Inch/Metric | Metric |
I.D. | 20 mm |
Dynamic Load Rating | 1418 lbf |
Bore Type | Round Bore |
Fillet Radius | 0.6 mm |
Outer Ring Width | 12 mm |
Inner Ring Width | 12 mm |
Triple Row Width | 36 |
Snap Ring | No Snap Ring |
Seal Material | Nitrile Rubber |
Rows of Balls | Single |
Double Row Width | 24 |
Bearing Type | Angular Contact Ball Bearing |
Quadruple Row Width | 48 |
Static Load Rating [Max] | 693 lbf |
Enclosure | Double Sealed |
Load Center | 13 mm |
O.D. | 42 mm |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 250 °F |
Precision Level | ISO Class 4 |
Seal Type | Non-Contact Seals |
No. in Set | Single Bearing |
Weight | 0.139 LB |
EAN or UPC | 3413520574703 |
