
- Round Bore
- Angular Contact Ball Bearing
- 17 mm Inside Diameter
- 35 mm Outside Diameter
- 10 mm Width
Snap Ring | No Snap Ring |
Precision Level | ISO Class 4 |
Triple Row Width | 30 |
Dynamic Load Rating | 844 lbf |
Quadruple Row Width | 40 |
Bore Type | Round Bore |
Double Row Width | 20 |
Enclosure | Double Sealed |
Material | High Carbon Chrome Steel |
Inner Ring Width | 10 mm |
Rows of Balls | Single |
Contact Angle | 17° |
No. in Set | Single Bearing |
Inch/Metric | Metric |
Fillet Radius | 0.3 mm |
Temperature Range [Max] | 250 °F |
Seal Material | Nitrile Rubber |
Static Load Rating [Max] | 690 lbf |
I.D. | 17 mm |
Seal Type | Non-Contact Seals |
O.D. | 35 mm |
Bearing Type | Angular Contact |
Temperature Range [Min] | -40 °F |
Ball Material | Steel |
Outer Ring Width | 10 mm |
Load Center | 8 mm |
Weight | 0.082 LB |
EAN or UPC | 3413520548742 |
