Skip to content Skip to navigation menu
High-Speed Single Row Hybrid Angular Contact Ball Bearing

MLCH71905CVDUJ74S

High-Speed Single Row Hybrid Angular Contact Ball Bearing
Item #113682187
  • Round Bore
  • Angular Contact Ball Bearing
  • 25 mm Inside Diameter
  • 42 mm Outside Diameter
  • 18 mm Width
High-Speed Single Row Hybrid Angular Contact Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Round Bore
  • Angular Contact Ball Bearing
  • 25 mm Inside Diameter
  • 42 mm Outside Diameter
  • 18 mm Width
I.D. 25 mm
Material High Carbon Chrome Steel
No. in Set Duplex Set
Rows of Balls Single
Temperature Range [Max] 250 °F
Fillet Radius 0.3 mm
Inch/Metric Metric
Precision Level ISO Class 4
Lube Hole Diameter 1.75 mm
Enclosure Open
Contact Angle 17°
Snap Ring No Snap Ring
Bearing Arrangement Universal
Outer Ring Width 9 mm
O.D. 42 mm
Inner Ring Width 9 mm
Preload Level Light
Bore Type Round Bore
Bearing Type Angular Contact Ball Bearing
Ball Material Ceramic
Temperature Range [Min] -40 °F
Weight 0.0 LB
EAN or UPC 3413520676643
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison