- Round Bore
- Angular Contact Ball Bearing
- 65 mm Inside Diameter
- 90 mm Outside Diameter
- 13 mm Width
| Ball Material | Steel |
| Triple Row Width | 39 |
| Bearing Type | Angular Contact Ball Bearing |
| Enclosure | Open |
| Quadruple Row Width | 52 |
| Fillet Radius | 1 mm |
| Temperature Range [Max] | 250 °F |
| Preload Level | Light |
| Load Center | 17 mm |
| Outer Ring Width | 13 mm |
| No. in Set | Single Bearing |
| I.D. | 65 mm |
| O.D. | 90 mm |
| Inner Ring Width | 13 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Double Row Width | 26 |
| Dynamic Load Rating | 3960 lbf |
| Limiting Speed - Oil | 30500 rpm |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 719 lbf |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 19000 rpm |
| Snap Ring | No Snap Ring |
| Material | High Carbon Chrome Steel |
| Contact Angle | 17° |
| Lube Hole Diameter | 75 mm |
| Precision Level | ISO Class 4 |
| Weight | 0.445 LB |
| EAN or UPC | 3413520553722 |

