- Round Bore
- Angular Contact Ball Bearing
- 60 mm Inside Diameter
- 85 mm Outside Diameter
- 13 mm Width
| No. in Set | Single Bearing |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 13 mm |
| Triple Row Width | 39 |
| Limiting Speed - Oil | 29500 rpm |
| Rows of Balls | Single |
| Outer Ring Width | 13 mm |
| Ball Material | Steel |
| Preload Level | Light |
| Static Load Rating [Max] | 716 lbf |
| Quadruple Row Width | 52 |
| Contact Angle | 17° |
| Snap Ring | No Snap Ring |
| Temperature Range [Min] | -40 °F |
| Load Center | 16 mm |
| Double Row Width | 26 |
| Inch/Metric | Metric |
| Bearing Type | Angular Contact Ball Bearing |
| Lube Hole Diameter | 69.3 mm |
| Bore Type | Round Bore |
| Material | High Carbon Chrome Steel |
| I.D. | 60 mm |
| Enclosure | Open |
| Dynamic Load Rating | 2340 lbf |
| Precision Level | ISO Class 4 |
| Limiting Speed - Grease | 18000 rpm |
| Fillet Radius | 1 mm |
| O.D. | 85 mm |
| Weight | 0.419 LB |
| EAN or UPC | 3413520550646 |

