- Round Bore
- Angular Contact Ball Bearing
- 55 mm Inside Diameter
- 80 mm Outside Diameter
- 13 mm Width
| Triple Row Width | 39 |
| Dynamic Load Rating | 2273 lbf |
| Load Center | 16 mm |
| Outer Ring Width | 13 mm |
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Quadruple Row Width | 52 |
| Ball Material | Steel |
| Lube Hole Diameter | 64.3 mm |
| Contact Angle | 17° |
| I.D. | 55 mm |
| No. in Set | Single Bearing |
| Inner Ring Width | 13 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Precision Level | ISO Class 4 |
| Bore Type | Round Bore |
| Material | High Carbon Chrome Steel |
| Static Load Rating [Max] | 713 lbf |
| Preload Level | Light |
| Limiting Speed - Grease | 21000 rpm |
| Rows of Balls | Single |
| O.D. | 80 mm |
| Fillet Radius | 1 mm |
| Limiting Speed - Oil | 31000 rpm |
| Enclosure | Open |
| Double Row Width | 26 |
| Temperature Range [Max] | 250 °F |
| Weight | 0.39 LB |
| EAN or UPC | 4550253071099 |

