NTN Bearing Corp.
ML71904CVDUJ74S
High-Speed Single Row Angular Contact Ball Bearing
Item #113682420
- Round Bore
- Angular Contact Ball Bearing
- 20 mm Inside Diameter
- 37 mm Outside Diameter
- 18 mm Width
| Snap Ring | No Snap Ring |
| Inner Ring Width | 9 mm |
| No. in Set | Duplex Set |
| Rows of Balls | Single |
| Bearing Type | Angular Contact Ball Bearing |
| Bearing Arrangement | Universal |
| Fillet Radius | 0.3 mm |
| Preload Level | Light |
| Precision Level | ISO Class 4 |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Ball Material | Steel |
| I.D. | 20 mm |
| Outer Ring Width | 9 mm |
| Material | High Carbon Chrome Steel |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| Contact Angle | 17° |
| Lube Hole Diameter | 1.75 mm |
| O.D. | 37 mm |
| Weight | 0.0 LB |
| EAN or UPC | 3413520601881 |
