- Round Bore
- Angular Contact Ball Bearing
- 85 mm Inside Diameter
- 130 mm Outside Diameter
- 22 mm Width
| Limiting Speed - Grease | 13500 rpm |
| Precision Level | ISO Class 4 |
| Bearing Type | Angular Contact Ball Bearing |
| Material | High Carbon Chrome Steel |
| Quadruple Row Width | 88 |
| Dynamic Load Rating | 10350 lbf |
| Load Center | 26 mm |
| Double Row Width | 44 |
| No. in Set | Single Bearing |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 732 lbf |
| Contact Angle | 17° |
| Snap Ring | No Snap Ring |
| O.D. | 130 mm |
| Ball Material | Steel |
| Temperature Range [Min] | -40 °F |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| I.D. | 85 mm |
| Preload Level | Light |
| Outer Ring Width | 22 mm |
| Triple Row Width | 66 |
| Inner Ring Width | 22 mm |
| Fillet Radius | 1.1 mm |
| Limiting Speed - Oil | 20500 rpm |
| Enclosure | Open |
| Lube Hole Diameter | 103.4 mm |
| Weight | 0.0 LB |
| EAN or UPC | 3413520554040 |

