- Round Bore
- Angular Contact Ball Bearing
- 70 mm Inside Diameter
- 110 mm Outside Diameter
- 20 mm Width
| Limiting Speed - Grease | 16500 rpm |
| Precision Level | ISO Class 4 |
| Snap Ring | No Snap Ring |
| Fillet Radius | 1.1 mm |
| No. in Set | Single Bearing |
| Triple Row Width | 60 |
| Contact Angle | 17° |
| Bore Type | Round Bore |
| Load Center | 22 mm |
| Lube Hole Diameter | 86.4 mm |
| O.D. | 110 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Inch/Metric | Metric |
| Enclosure | Open |
| Rows of Balls | Single |
| Preload Level | Light |
| Outer Ring Width | 20 mm |
| Dynamic Load Rating | 7650 lbf |
| Temperature Range [Min] | -40 °F |
| Double Row Width | 40 |
| Quadruple Row Width | 80 |
| Material | High Carbon Chrome Steel |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Oil | 25000 rpm |
| Ball Material | Steel |
| Static Load Rating [Max] | 723 lbf |
| Inner Ring Width | 20 mm |
| I.D. | 70 mm |
| Weight | 1.378 LB |
| EAN or UPC | 3413520547431 |

