- Round Bore
- Angular Contact Ball Bearing
- 35 mm Inside Diameter
- 62 mm Outside Diameter
- 14 mm Width
| Snap Ring | No Snap Ring |
| Inner Ring Width | 14 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Preload Level | Light |
| Static Load Rating [Max] | 702 lbf |
| Temperature Range [Max] | 250 °F |
| No. in Set | Single Bearing |
| I.D. | 35 mm |
| Rows of Balls | Single |
| Ball Material | Steel |
| Triple Row Width | 42 |
| Load Center | 13 mm |
| Contact Angle | 17° |
| Dynamic Load Rating | 2363 lbf |
| Precision Level | ISO Class 4 |
| Bore Type | Round Bore |
| Fillet Radius | 1 mm |
| Material | High Carbon Chrome Steel |
| Outer Ring Width | 14 mm |
| Enclosure | Open |
| Double Row Width | 28 |
| Lube Hole Diameter | 44.6 mm |
| Temperature Range [Min] | -40 °F |
| O.D. | 62 mm |
| Limiting Speed - Oil | 44000 rpm |
| Quadruple Row Width | 56 |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 33000 rpm |
| Weight | 0.329 LB |
| EAN or UPC | 4550253071037 |

