- Round Bore
- Angular Contact Ball Bearing
- 12 mm Inside Diameter
- 28 mm Outside Diameter
- 8 mm Width
| Bearing Type | Angular Contact Ball Bearing |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Material | High Carbon Chrome Steel |
| Inner Ring Width | 8 mm |
| Bore Type | Round Bore |
| Ball Material | Steel |
| Fillet Radius | 0.3 mm |
| I.D. | 12 mm |
| Snap Ring | No Snap Ring |
| Dynamic Load Rating | 513 lbf |
| Load Center | 7 mm |
| Rows of Balls | Single |
| Temperature Range [Min] | -40 °F |
| Precision Level | ISO Class 4 |
| No. in Set | Single Bearing |
| Limiting Speed - Oil | 110000 rpm |
| Limiting Speed - Grease | 82500 rpm |
| Enclosure | Open |
| Quadruple Row Width | 32 |
| Triple Row Width | 24 |
| Contact Angle | 17° |
| O.D. | 28 mm |
| Preload Level | Light |
| Outer Ring Width | 8 mm |
| Static Load Rating [Max] | 684 lbf |
| Double Row Width | 16 |
| Lube Hole Diameter | 17.7 mm |
| Weight | 0.044 LB |
| EAN or UPC | 3413520574758 |

