| O.D. | 165 mm |
| Material | Hardened Alloy Steel |
| Precision Ground | Yes |
| Bore Type | Round Bore, Metric Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| Origin | Inner Ring |
| I.D. | 120 mm |
| Weight | 4.38 LB |
| EAN or UPC | 4547359099737 |
| O.D. | 165 mm |
| Material | Hardened Alloy Steel |
| Precision Ground | Yes |
| Bore Type | Round Bore, Metric Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| Origin | Inner Ring |
| I.D. | 120 mm |
| Weight | 4.38 LB |
| EAN or UPC | 4547359099737 |