- Separable Bearing Design
- Single Row
- Round Bore
- 35 mm Inside Diameter
- 72 mm Outside Diameter
| I.D. | 35 mm |
| Temperature Range [Min] | -40 °F |
| Oil Hole | w/o Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| Outer Ring Rib I.D. | 59.51 |
| Inner Ring O.D. | 43.97 mm |
| Bore Type | Round Bore |
| Outer Ring Width | 17 mm |
| Inner Ring Width | 17 mm |
| Cage Material | X Bar Composite Steel |
| Fillet Radius | 1.02 mm |
| Material | Hardened Alloy Steel |
| Radial Internal Clearance Specification | Normal Clearance, Normal |
| Precision Level | Standard |
| Radial Internal Clearance | CN |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| Capacity | Standard |
| O.D. | 72 mm |
| Inch/Metric | Metric |
| Inner Ring | Plain Inner Ring |
| Bearing Design | Separable |
| Outer Ring | Two Ribbed Outer Ring |
| Dynamic Load Rating | 4330 N |
| End Type | Opened End |
| Static Load Rating [Max] | 4330 N |
| Origin | Cylindrical Roller Bearing |
| Outer Ring Inner Diameter | 2.46 in |
| Weight | 0.78 LB |
| EAN or UPC | 4547359483505 |

