- Separable Bearing Design
- Single Row
- Round Bore
- 25 mm Inside Diameter
- 52 mm Outside Diameter
| I.D. | 25 mm |
| Enclosure | Open |
| Radial Internal Clearance | CN |
| Inner Ring | Plain Inner Ring |
| Temperature Range [Min] | -40 °F |
| Precision Level | Standard |
| Origin | Cylindrical Roller Bearing |
| Cage Material | One-Piece Steel |
| Capacity | Standard |
| End Type | Opened End |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance Specification | Normal Clearance, Normal |
| Inner Ring Width | 15 mm |
| O.D. | 52 mm |
| Oil Hole | w/o Oil Hole |
| Dynamic Load Rating | 3270 N |
| Tolerance | Iso Class 0 (RBEC 1) |
| Outer Ring Inner Diameter | 44.86 mm |
| Bearing Design | Separable |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 3540 N |
| Outer Ring Width | 15 mm |
| Material | Hardened Alloy Steel |
| Inner Ring O.D. | 32.16 mm |
| Outer Ring | Two Retaining Rings in Outer Ring |
| Fillet Radius | 1.02 mm |
| Inch/Metric | Metric |
| Weight | 0.333 LB |
| EAN or UPC | 4547359099713 |

