- Inner Ring
- 60 mm ID
- 110 mm OD
- 22 mm Width
- Plain Inner Ring, No Rollers
| Origin | Inner Ring |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 110 mm |
| Bore Type | Round Bore, Metric Type |
| Precision Ground | Yes |
| Material | Hardened Alloy Steel |
| I.D. | 60 mm |
| Weight | 1.199 LB |
| EAN or UPC | 4547359099614 |

