- Inner Ring
- 20 mm ID
- 52 mm OD
- 22 mm Width
- Plain Inner Ring, No Rollers
| Tolerance | Iso Class 0 (RBEC 1) |
| Material | Hardened Alloy Steel |
| Bore Type | Round Bore, Metric Type |
| O.D. | 52 mm |
| Origin | Inner Ring |
| I.D. | 20 mm |
| Precision Ground | Yes |
| Weight | 0.119 LB |
| EAN or UPC | 4547359101089 |

