- Separable Bearing Design
- Single Row
- Round Bore
- 150 mm Inside Diameter
- 270 mm Outside Diameter
| Bearing Design | Separable |
| Precision Level | ISO Class 0 |
| Inner Ring Width | 88.9 mm |
| Inner Ring O.D. | 181.53 mm |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 203000 lbf |
| O.D. | 270 mm |
| Material | Hardened Alloy Steel |
| Radial Internal Clearance | CN |
| Outer Ring | Two Ribbed Outer Ring |
| Outer Ring Width | 88.9 mm |
| Static Load Rating [Max] | 335000 lbf |
| Inner Ring | Plain Inner Ring |
| I.D. | 150 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| Outer Ring Rib I.D. | 231.01 |
| Bore Type | Round Bore |
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Metric |
| Fillet Radius | 2.54 mm |
| Weight | 49.0 LB |
| EAN or UPC | 4547359101072 |

