- Separable Bearing Design
- Single Row
- Round Bore
- 130 mm Inside Diameter
- 230 mm Outside Diameter
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance | CN |
| I.D. | 130 mm |
| O.D. | 230 mm |
| Outer Ring Width | 79.375 mm |
| Inner Ring | Plain Inner Ring |
| Bearing Design | Separable |
| Bore Type | Round Bore |
| Fillet Radius | 4.75 mm |
| Outer Ring | Two Ribbed Outer Ring |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| Outer Ring Rib I.D. | 197.13 |
| Inner Ring Width | 79.375 mm |
| Material | Hardened Alloy Steel |
| Static Load Rating [Max] | 201000 lbf |
| Oil Hole | w/o Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inch/Metric | Metric |
| Dynamic Load Rating | 128000 lbf |
| Inner Ring O.D. | 154.97 mm |
| Weight | 30.554 LB |
| EAN or UPC | 4547359101058 |

