- Inner Ring
- 120 mm ID
- 215 mm OD
- 76 mm Width
- Plain Inner Ring, No Rollers
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 215 mm |
| Precision Ground | Yes |
| Origin | Inner Ring |
| Bore Type | Round Bore, Metric Type |
| I.D. | 120 mm |
| Material | Hardened Alloy Steel |
| Weight | 6.77 LB |
| EAN or UPC | 4547359101027 |

