- Inner Ring
- 95 mm ID
- 170 mm OD
- 56 mm Width
- Plain Inner Ring, No Rollers
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| Origin | Inner Ring |
| O.D. | 170 mm |
| Material | Hardened Alloy Steel |
| I.D. | 95 mm |
| Bore Type | Round Bore, Metric Type |
| Weight | 2.982 LB |
| EAN or UPC | 4547359100969 |

