- Inner Ring
- 75 mm ID
- 130 mm OD
- 41 mm Width
- Plain Inner Ring, No Rollers
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 130 mm |
| Bore Type | Round Bore, Metric Type |
| Precision Ground | Yes |
| Origin | Inner Ring |
| I.D. | 75 mm |
| Material | Hardened Alloy Steel |
| Weight | 1.254 LB |
| EAN or UPC | 4547359100884 |

