- Inner Ring
- 65 mm ID
- 120 mm OD
- 38 mm Width
- Plain Inner Ring, No Rollers
| Bore Type | Round Bore, Metric Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 65 mm |
| Material | Hardened Alloy Steel |
| Precision Ground | Yes |
| Origin | Inner Ring |
| O.D. | 120 mm |
| Weight | 1.14 LB |
| EAN or UPC | 4547359100846 |

