- Separable Bearing Design
- Single Row
- Round Bore
- 45 mm Inside Diameter
- 85 mm Outside Diameter
| Radial Internal Clearance Specification | Normal |
| Inch/Metric | Metric |
| Bearing Design | Separable |
| Outer Ring Width | 30 mm, 30.162 mm |
| Outer Ring Rib I.D. | 71.81 |
| I.D. | 45 mm |
| Inner Ring Width | 30.162 mm |
| Cage Material | Composite Steel |
| Capacity | Standard |
| Outer Ring | Two Ribbed Outer Ring |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | CN |
| Origin | Cylindrical Roller Bearing |
| Fillet Radius | 1.02 mm |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Precision Level | ISO Class 0 |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| End Type | Opened End |
| Static Load Rating [Max] | 31500 lbf |
| Inner Ring | Plain Inner Ring |
| Material | Hardened Alloy Steel |
| Dynamic Load Rating | 23600 lbf |
| Oil Hole | w/o Oil Hole |
| O.D. | 85 mm |
| Inner Ring O.D. | 55.52 mm |
| Weight | 1.788 LB |
| EAN or UPC | 4547359100754 |

