- Inner Ring
- 40 mm ID
- 80 mm OD
- 30 mm Width
- Plain Inner Ring, No Rollers
| Material | Hardened Alloy Steel |
| Bore Type | Round Bore, Metric Type |
| Origin | Inner Ring |
| O.D. | 80 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| I.D. | 40 mm |
| Weight | 0.355 LB |
| EAN or UPC | 4547359100723 |

