- Inner Ring
- 30 mm ID
- 62 mm OD
- 24 mm Width
- Plain Inner Ring, No Rollers
| Precision Ground | Yes |
| I.D. | 30 mm |
| O.D. | 62 mm |
| Bore Type | Round Bore, Metric Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| Material | Hardened Alloy Steel |
| Origin | Inner Ring |
| Weight | 0.172 LB |
| EAN or UPC | 4547359100686 |

