- Separable Bearing Design
- Single Row
- Round Bore
- 80 mm Inside Diameter
- 170 mm Outside Diameter
| Bore Type | Round Bore |
| Precision Level | Standard |
| Temperature Range [Min] | -40 °F |
| I.D. | 80 mm |
| Enclosure | Open |
| Inner Ring | Plain Inner Ring |
| O.D. | 170 mm |
| Material | Hardened Alloy Steel |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance Specification | Normal |
| Outer Ring | Two Ribbed Outer Ring |
| Static Load Rating [Max] | 72000 lbf |
| Cage Material | Composite Steel |
| Limiting Speed | 2500 rpm |
| Inner Ring Width | 39 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Outer Ring Rib I.D. | 139.19 |
| Inch/Metric | Metric |
| Outer Ring Width | 39 mm |
| Bearing Design | Separable |
| Dynamic Load Rating | 60000 lbf |
| Oil Hole | w/o Oil Hole |
| Fillet Radius | 3.18 mm |
| Dowel Hole Diameter | 11.13 mm |
| Origin | Cylindrical Roller Bearing |
| Dowel Hole Depth | 4.57 |
| End Type | Opened End |
| Capacity | Standard |
| Inner Ring O.D. | 101.63 mm |
| Radial Internal Clearance | CN |
| Weight | 9.861 LB |
| EAN or UPC | 4547359483819 |

