- Separable Bearing Design
- Single Row
- Round Bore
- 70 mm Inside Diameter
- 150 mm Outside Diameter
| End Type | Opened End |
| Outer Ring | Two Ribbed Outer Ring |
| Inner Ring Width | 35 mm |
| Cage Material | Composite Steel |
| Radial Internal Clearance | CN |
| O.D. | 150 mm |
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 35 mm |
| I.D. | 70 mm |
| Outer Ring Rib I.D. | 122.2 |
| Inch/Metric | Metric |
| Material | Hardened Alloy Steel |
| Fillet Radius | 2.03 mm |
| Origin | Cylindrical Roller Bearing |
| Inner Ring O.D. | 89.2 mm |
| Radial Internal Clearance Specification | Normal |
| Enclosure | Open |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Capacity | Standard |
| Oil Hole | w/o Oil Hole |
| Dynamic Load Rating | 47500 lbf |
| Static Load Rating [Max] | 55500 lbf |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Level | ISO Class 0 |
| Inner Ring | Plain Inner Ring |
| Bearing Design | Separable |
| Weight | 6.885 LB |
| EAN or UPC | 4547359100532 |

