- Separable Bearing Design
- Single Row
- Round Bore
- 50 mm Inside Diameter
- 110 mm Outside Diameter
| Capacity | Standard |
| Precision Level | ISO Class 0 |
| Radial Internal Clearance Specification | Normal |
| Temperature Range [Min] | -40 °F |
| O.D. | 110 mm |
| Inner Ring Width | 27 mm |
| Static Load Rating [Max] | 30500 lbf |
| I.D. | 50 mm |
| Radial Internal Clearance | CN |
| Inch/Metric | Metric |
| Enclosure | Open |
| Bearing Design | Separable |
| Outer Ring Width | 27 mm |
| Inner Ring | Plain Inner Ring |
| Cage Material | Composite Steel |
| Temperature Range [Max] | 250 °F |
| Outer Ring | Two Ribbed Outer Ring |
| Material | Hardened Alloy Steel |
| Dynamic Load Rating | 27200 lbf |
| Origin | Cylindrical Roller Bearing |
| Inner Ring O.D. | 65.15 mm |
| Oil Hole | w/o Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| Fillet Radius | 2.03 mm |
| End Type | Opened End |
| Bore Type | Round Bore |
| Outer Ring Rib I.D. | 89.36 |
| Weight | 2.93 LB |
| EAN or UPC | 4547359483734 |

