- Separable Bearing Design
- Single Row
- Round Bore
- 40 mm Inside Diameter
- 100 mm Outside Diameter
| Enclosure | Open |
| Inner Ring | Plain Inner Ring |
| Material | Hardened Alloy Steel |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 25 mm |
| Outer Ring Inner Diameter | 86.11 mm |
| Oil Hole | w/o Oil Hole |
| Inner Ring O.D. | 59.36 mm |
| Bearing Design | Separable |
| Fillet Radius | 2.03 mm |
| Dynamic Load Rating | 21700 lbf |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 25 mm |
| O.D. | 100 mm |
| Static Load Rating [Max] | 23600 lbf |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | CN |
| I.D. | 40 mm |
| Outer Ring | Two Retaining Rings in Outer Ring |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Weight | 2.255 LB |
| EAN or UPC | 4547359100419 |

