- Separable Bearing Design
- Single Row
- Round Bore
- 40 mm Inside Diameter
- 90 mm Outside Diameter
| Bearing Design | Separable |
| Inner Ring Width | 23 mm |
| Bore Type | Round Bore |
| Capacity | Standard |
| Outer Ring Rib I.D. | 73.33 |
| End Type | Opened End |
| Radial Internal Clearance Specification | Normal |
| Inch/Metric | Metric |
| Inner Ring | Plain Inner Ring |
| Origin | Cylindrical Roller Bearing |
| Cage Material | Composite Steel |
| Outer Ring Width | 23 mm |
| Inner Ring O.D. | 52.3 mm |
| Static Load Rating [Max] | 20800 lbf |
| O.D. | 90 mm |
| Radial Internal Clearance | CN |
| Temperature Range [Min] | -40 °F |
| Outer Ring | Two Ribbed Outer Ring |
| Temperature Range [Max] | 250 °F |
| Tolerance | Iso Class 0 (RBEC 1) |
| Fillet Radius | 1.52 mm |
| Material | Hardened Alloy Steel |
| Enclosure | Open |
| Dynamic Load Rating | 19600 lbf |
| Oil Hole | w/o Oil Hole |
| Precision Level | ISO Class 0 |
| I.D. | 40 mm |
| Weight | 1.702 LB |
| EAN or UPC | 4547359100365 |

