- Inner Ring
- 110 mm ID
- 200 mm OD
- 38 mm Width
- Plain Inner Ring, No Rollers
| Origin | Inner Ring |
| Bore Type | Round Bore, Metric Type |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| Material | Hardened Alloy Steel |
| I.D. | 110 mm |
| O.D. | 200 mm |
| Weight | 2.787 LB |
| EAN or UPC | 4547359100211 |

