- Inner Ring
- 85 mm ID
- 150 mm OD
- 28 mm Width
- Plain Inner Ring, No Rollers
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| Origin | Inner Ring |
| Bore Type | Round Bore, Metric Type |
| O.D. | 150 mm |
| I.D. | 85 mm |
| Material | Hardened Alloy Steel |
| Weight | 1.164 LB |
| EAN or UPC | 4547359100150 |

