- Cylindrical Roller Bearing
- 75 mm ID
- 130 mm OD
- 25 mm Width
- Separable Inner Ring Type Bearing - Plain Inner Ring, Two Retaining Rings, Dowel Hole
| Origin | Cylindrical Roller Bearing |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Metric Type |
| Fillet Radius | 3 mm |
| Dynamic Load Rating | 107000 N |
| Oil Hole | w/o Oil Hole |
| Capacity | Standard |
| Bearing Design | Separable Inner Ring |
| Material | Hardened Alloy Steel |
| Radial Internal Clearance Specification | Normal |
| Outer Ring Width | 25 mm |
| End Type | Opened End |
| Radial Internal Clearance | CN |
| Precision Level | Standard |
| Cage Material | One-Piece Steel |
| I.D. | 75 mm |
| Limiting Speed | 2200 rpm |
| Static Load Rating [Max] | 131000 N |
| O.D. | 130 mm |
| Weight | 2.9 LB |
| EAN or UPC | 4547359483611 |

