- Separable Bearing Design
- Single Row
- Round Bore
- 60 mm Inside Diameter
- 110 mm Outside Diameter
| Oil Hole | w/o Oil Hole |
| Temperature Range [Max] | 250 °F |
| Bearing Design | Separable |
| Material | Hardened Alloy Steel |
| Radial Internal Clearance | CN |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 25200 lbf |
| Precision Level | ISO Class 0 |
| Inner Ring O.D. | 72.39 mm |
| Inner Ring Width | 22 mm |
| Enclosure | Open |
| I.D. | 60 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Dowel Hole Depth | 2.79 |
| Outer Ring Rib I.D. | 93.5 |
| Fillet Radius | 2.03 mm |
| Inner Ring | Plain Inner Ring |
| Outer Ring | Two Ribbed Outer Ring |
| Dynamic Load Rating | 21400 lbf |
| Bore Type | Round Bore |
| O.D. | 110 mm |
| Outer Ring Width | 22 mm |
| Temperature Range [Min] | -40 °F |
| Dowel Hole Diameter | 7.92 mm |
| Weight | 2.134 LB |
| EAN or UPC | 4547359100044 |

