- Inner Ring
- 55 mm ID
- 100 mm OD
- 21 mm Width
- Plain Inner Ring, No Rollers
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Material | Hardened Alloy Steel |
| I.D. | 55 mm |
| O.D. | 100 mm |
| Bore Type | Round Bore, Metric Type |
| Origin | Inner Ring |
| Weight | 0.399 LB |
| EAN or UPC | 4547359099980 |

