- Separable Bearing Design
- Single Row
- Round Bore
- 45 mm Inside Diameter
- 85 mm Outside Diameter
| Inner Ring O.D. | 55.52 mm |
| Radial Internal Clearance | CN |
| Outer Ring Width | 19 mm |
| Inner Ring Width | 19 mm |
| I.D. | 45 mm |
| Precision Level | Standard |
| Dynamic Load Rating | 13300 lbf |
| Outer Ring Inner Diameter | 74.98 mm |
| Capacity | Standard |
| Oil Hole | w/o Oil Hole |
| Fillet Radius | 1.52 mm |
| Enclosure | Open |
| Origin | Cylindrical Roller Bearing |
| Cage Material | One-Piece Steel |
| Material | Hardened Alloy Steel |
| Bore Type | Round Bore |
| Tolerance | Iso Class 0 (RBEC 1) |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 15000 lbf |
| Inch/Metric | Metric |
| End Type | Opened End |
| Inner Ring | Plain Inner Ring |
| O.D. | 85 mm |
| Bearing Design | Separable |
| Radial Internal Clearance Specification | Normal |
| Outer Ring | Two Retaining Rings in Outer Ring |
| Temperature Range [Max] | 250 °F |
| Weight | 1.019 LB |
| EAN or UPC | 4547359483567 |

